Motion
K 40X45X17

SKF
K 40X45X17

Needle Roller Bearing - 40 mm Bore, 45 mm OD, 17 mm Width
Mi Item #00137731
MFR #K 40X45X17
Price$33.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
K 40X45X17

Needle Roller Bearing - 40 mm Bore, 45 mm OD, 17 mm Width
Mi Item #00137731
MFR #K 40X45X17

Mfr description
K 404517 UNIT CAGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.23/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    45 mm
  • Overall Width  
    17 mm
  • Weight
    0.069 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Sheet Steel
  • Finish Coating
    Uncoated
  • Long Description
    The K 40X45X17 Needle Roller Bearing features a 40 mm bore diameter, 45 mm outside diameter, 17 mm overall width, and a weight of 0.069 lbs, making it suitable for machinery systems.
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    12000 rpm
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    4609 lbf
  • Radial Static Load Capacity
    9330 lbf
  • Series
    K
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)