Motion
K40X45X17H
Needle Roller Bearing - 40 mm Bore, 45 mm OD, 17 mm Width, Open
MI ITEM #00137732
MFR #K40X45X17H
Your Price$18.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 40 mm Bore, 45 mm OD, 17 mm Width, Open
MI ITEM #00137732
MFR #K40X45X17H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$18.88/each(List $21.72)

Overview

Mfr description
K40X45X17H BRG

Specifications

  • Needle Bearing Type
    Roller & Cage Assembly
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Bearing Material
    Chrome Steel
  • Operating Temperature Range
    Maximum of +250 °F
  • Cage Material
    Steel
  • Flanges
    No Flange
  • Series
    K
  • Lubrication Hole Type
    No Hole
  • Precision Rating
    Not Rated
  • Standards Met
    ANSI/ABMA 18.1
  • UPC_NO
    605790217524
  • Weight
    0.07 lbs
  • Roller Type
    Needle Roller
  • Type Of Bearing
    Radial Needle Roller and Cage Assembly
  • Product Type
    Needle Roller Bearings
  • Long Description
    The K40X45X17H Needle Roller Bearing features a 40 mm bore diameter, 45 mm outside diameter, 17 mm overall width, open closure type, and a weight of 0.07 lbs, making it suitable for precision equipment.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text