Motion
K 404527

SKF
K 404527

Needle Roller & Cage Assembly - 40 mm Bore, 45 mm OD, 27 mm Width, Open
MI ITEM #00137738
MFR #K 404527
Price$40.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
K 404527

Needle Roller & Cage Assembly - 40 mm Bore, 45 mm OD, 27 mm Width, Open
MI ITEM #00137738
MFR #K 404527

Mfr description
K 404527 UNIT CAGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.53/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    45 mm
  • Overall Width  
    27 mm
  • Weight
    0.12 lbs

Details

  • Bearing Material
    Steel
  • Closure Type
    Open
  • Long Description
    The K 404527 Needle Roller & Cage Assembly features a 40 mm bore diameter, 45 mm outside diameter, 27 mm overall width, open closure type, and a weight of 0.12 lbs, making it suitable for machinery applications.
  • Manufacturer Upc Number
    7316577126047
  • Needle Bearing Type
    Roller & Cage Assembly
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearings
  • UPC_NO
    7316577126047

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)