Motion
HK4020-2RS
Drawn Cup Needle Roller Bearing - Open Ends, 40 mm Bore, 47 mm OD, 20 mm Width, Sealed
Mi Item #00137746
MFR #HK4020-2RS
Price$63.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 40 mm Bore, 47 mm OD, 20 mm Width, Sealed
Mi Item #00137746
MFR #HK4020-2RS

Mfr description
HK4020-2RS-A-L271
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$63.18/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    20 mm
  • Precision Rating
    Not Rated
  • Weight
    0.13 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Sealed
  • Compatible Inner Ring
    IR 35x40x20.5
  • Drawn Cup Type
    Open Ends
  • Long Description
    The HK4020-2RS is a drawn cup needle roller bearing with a 40 mm bore diameter, sealed closure type, open ends design, 47 mm outside diameter, 20 mm overall width, and 0.13 lbs weight, suitable for heavy-duty applications requiring contamination protection.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    4500 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    -30 to +100 °C
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    HK
  • Standards Met
    DIN 618-2
  • UPC_NO
    4047643176538
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)