Motion
K 42X47X17
Needle Roller & Cage Assembly - 42 mm Bore, 47 mm OD, 17 mm Width, Open
MI ITEM #00137750
MFR #K 42X47X17
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller & Cage Assembly - 42 mm Bore, 47 mm OD, 17 mm Width, Open
MI ITEM #00137750
MFR #K 42X47X17

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
K 42X47X17 UNIT CAGE

Specifications

  • Needle Bearing Type
    Roller & Cage Assembly
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    1
  • Bearing Material
    Steel
  • Radial Dynamic Load Capacity
    21700 N
  • Radial Static Load Capacity
    43000 N
  • Max Rpm
    11000 rpm
  • Manufacturer Catalog
  • Manufacturer Upc Number
    035373072347
  • UPC_NO
    035373072347
  • Weight
    0.08 lbs
  • Product Type
    Needle Roller Bearings
  • Long Description
    The K 42X47X17 Needle Roller Bearing features a 42 mm bore diameter, 47 mm outside diameter, 17 mm overall width, and a weight of 0.064 lbs, making it suitable for demanding assemblies.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text