Motion
K 45X50X17
Needle Roller & Cage Assembly - 45 mm Bore, 50 mm OD, 17 mm Width, Open
MI ITEM #00137769
MFR #K 45X50X17
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller & Cage Assembly - 45 mm Bore, 50 mm OD, 17 mm Width, Open
MI ITEM #00137769
MFR #K 45X50X17

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
K 45X50X17 UNIT CAGE

Specifications

  • Needle Bearing Type
    Roller & Cage Assembly
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    1
  • Bearing Material
    Steel
  • Radial Dynamic Load Capacity
    22500 N
  • Radial Static Load Capacity
    46000 N
  • Max Rpm
    10300 rpm
  • Manufacturer Catalog
  • Manufacturer Upc Number
    035373072514
  • Weight
    0.09 lbs
  • Product Type
    Needle Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text