Motion
K 45X50X27 ZW

INA (SCHAEFFLER)
K 45X50X27 ZW

Needle Roller & Cage Assembly - 45 mm Bore, 50 mm OD, 27 mm Width, Open
Mi Item #00137775
MFR #K 45X50X27 ZW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
K 45X50X27 ZW

Needle Roller & Cage Assembly - 45 mm Bore, 50 mm OD, 27 mm Width, Open
Mi Item #00137775
MFR #K 45X50X27 ZW

Mfr description
K 45X50X27 ZW UNIT CAGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outside Diameter  
    50 mm
  • Overall Width  
    27 mm

Details

  • Bearing Material
    Steel
  • Closure Type
    Open
  • Long Description
    The K 45X50X27 ZW Needle Roller & Cage Assembly features a 45 mm bore diameter, 50 mm outside diameter, and 27 mm overall width with an open closure type, making it ideal for extended-width configurations.
  • Manufacturer Catalog
  • Max Rpm
    10300 rpm
  • Needle Bearing Type
    Roller & Cage Assembly
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    34500 N
  • Radial Static Load Capacity
    80000 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)