Motion
K 45X53X20

SKF
K 45X53X20

Needle Roller Bearing - 45 mm Bore, 53 mm OD, 20 mm Width, Open
Mi Item #00137785
MFR #K 45X53X20
Price$79.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
K 45X53X20

Needle Roller Bearing - 45 mm Bore, 53 mm OD, 20 mm Width, Open
Mi Item #00137785
MFR #K 45X53X20

Mfr description
K 45X53X20 UNIT CAGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$79.92/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outside Diameter  
    53 mm
  • Overall Width  
    20 mm
  • Precision Rating
    Not Rated
  • Weight
    0.16 lbs

Details

  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    No Flange
  • Long Description
    The K 45X53X20 Needle Roller Bearing features a 45 mm bore diameter, 53 mm outside diameter, 20 mm overall width, open closure type, and a weight of 0.16 lbs, making it ideal for compact assemblies.
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    7316571120072
  • Max Rpm
    10000 rpm
  • Needle Bearing Type
    Roller & Cage Assembly
  • Number Of Rows
    One
  • Operating Temperature Range
    Maximum of +250 °F °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    37.4 kN
  • Radial Static Load Capacity
    68 kN
  • Series
    K
  • UPC_NO
    7316571120072
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)