Motion
K47X52X17H
Needle Roller Bearing - 47 mm Bore, 52 mm OD, 17 mm Width, Open
MI ITEM #00137801
MFR #K47X52X17H
Price$27.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 47 mm Bore, 52 mm OD, 17 mm Width, Open
MI ITEM #00137801
MFR #K47X52X17H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$27.83/each

Specifications

Dimensions

  • Bore Diameter  
    47 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    17 mm
  • Precision Rating
    Not Rated
  • Weight
    0.07 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    No Flange
  • Long Description
    The K47X52X17H Needle Roller Bearing features a 47 mm bore diameter, 52 mm outside diameter, 17 mm overall width, open closure type, and a weight of 0.07 lbs, making it suitable for machinery applications.
  • Lubrication Hole Type
    No Hole
  • Lubrication Type
    Rust Preventative
  • Max Rpm
    8900 rpm
  • Needle Bearing Type
    Roller & Cage Assembly
  • Number Of Rows
    1
  • Operating Temperature Range
    -22 to 230 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    5440 lbf
  • Radial Static Load Capacity
    11330 lbf
  • Roller Type
    Needle Roller
  • Series
    K
  • Standards Met
    ANSI/ABMA 18.1, DIN 5405 Part 1, ISO 3030
  • Type Of Bearing
    Radial Needle Roller and Cage Assembly
  • UPC_NO
    605790208980

Overview

Mfr description
K47X52X17H BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text