Motion
K47X55X28
Needle Roller Bearing - 47 mm Bore, 55 mm OD, 28 mm Width, Open
MI ITEM #00137812
MFR #K47X55X28
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 47 mm Bore, 55 mm OD, 28 mm Width, Open
MI ITEM #00137812
MFR #K47X55X28

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
K47X55X28-A/0-7

Specifications

  • Needle Bearing Type
    Roller & Cage Assembly
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    One
  • Radial Dynamic Load Capacity
    11900 lbf
  • Cage Material
    Steel
  • Radial Static Load Capacity
    22700 lbf
  • Max Rpm
    9500 rpm
  • Flanges
    No Flange
  • Series
    K
  • Lubrication Hole Type
    No Hole
  • Precision Rating
    Not Rated
  • Standards Met
    DIN 5405-1
  • UPC_NO
    4012802720617
  • Weight
    0.21 lbs
  • Product Type
    Needle Roller Bearings
  • Long Description
    The K47X55X28 Needle Roller Bearing features a 47 mm bore diameter, 55 mm outside diameter, 28 mm overall width, open closure type, and a weight of 0.21 lbs, making it ideal for industrial applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought