Overview
Mfr description
K48X53X17/0-7
Specifications
- Needle Bearing TypeRoller & Cage Assembly
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeOpen
- Number Of RowsOne
- Operating Temperature Range-22 to 284 °F
- Cage MaterialSteel
- FlangesNo Flange
- SeriesK
- Lubrication Hole TypeNo Hole
- Precision RatingNot Rated
- UPC_NO4012802700206
- Weight0.08 lbs
- Roller TypeNeedle Roller
- Product TypeNeedle Roller Bearings
- Long DescriptionThe K48X53X17 Needle Roller Bearing features a 48 mm bore diameter, 53 mm outside diameter, 17 mm overall width, open closure type, and a weight of 0.08 lbs, making it suitable for compact equipment.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data