Motion
K50X55X20H
Needle Roller Bearing - 50 mm Bore, 55 mm OD, 20 mm Width, Open
Mi Item #00137824
MFR #K50X55X20H
Price$25.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 50 mm Bore, 55 mm OD, 20 mm Width, Open
Mi Item #00137824
MFR #K50X55X20H

Mfr description
K50X55X20H BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.35/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    55 mm
  • Overall Width  
    20 mm
  • Precision Rating
    Not Rated
  • Weight
    0.03 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    No Flange
  • Long Description
    The K50X55X20H Needle Roller Bearing features a 50 mm bore diameter, 55 mm outside diameter, 20 mm overall width, open closure type, and a weight of 0.03 lbs, making it suitable for precision assemblies.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    8400 rpm
  • Needle Bearing Type
    Roller & Cage Assembly
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    6790 lbf
  • Radial Static Load Capacity
    15400 lbf
  • Roller Type
    Needle Roller
  • Series
    K
  • Standards Met
    ANSI/ABMA 18.1, DIN 5405 Part 1, ISO 3030
  • Type Of Bearing
    Radial Needle Roller and Cage Assembly
  • UPC_NO
    605790204500
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)