Motion
KT525817C3
Needle Roller Bearing - 52 mm Bore, 58 mm OD, 17 mm Width
MI ITEM #00137844
MFR #KT525817C3
List Price$45.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 52 mm Bore, 58 mm OD, 17 mm Width
MI ITEM #00137844
MFR #KT525817C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$45.38/each for your price

Overview

Mfr description
KT525817 BRG

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bore Type
    Straight
  • Dynamic Load Capacity
    28300 N
  • Static Load Capacity
    56000 N
  • Max Rpm
    9500 rpm
  • Series
    KT
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KT525817C3
  • Weight
    0.09 lb
  • Product Type
    Needle Roller Bearings
  • Long Description
    The KT525817C3 Needle Roller Bearing features a 52 mm bore diameter, 58 mm outside diameter, 17 mm overall width, and 0.09 lb weight, making it suitable for automotive applications, compact industrial systems, and rotating assemblies.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text