Motion
K 55X60X27
Needle Roller & Cage Assembly - 55 mm Bore, 60 mm OD, 27 mm Width, Open
MI ITEM #00137853
MFR #K 55X60X27
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller & Cage Assembly - 55 mm Bore, 60 mm OD, 27 mm Width, Open
MI ITEM #00137853
MFR #K 55X60X27

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
K 55X60X27 UNIT CAGE

Specifications

  • Needle Bearing Type
    Roller & Cage Assembly
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    1
  • Bearing Material
    Steel
  • Radial Dynamic Load Capacity
    38000 N
  • Radial Static Load Capacity
    97000 N
  • Max Rpm
    8500 rpm
  • Manufacturer Catalog
  • Product Type
    Needle Roller Bearings
  • Long Description
    The K 55X60X27 Needle Roller & Cage Assembly features a 55 mm bore diameter, 60 mm outside diameter, and 27 mm overall width with an open closure type, making it suitable for demanding systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought