Motion
K 55X62X18

SKF
K 55X62X18

Needle Roller Bearing - 55 mm Bore, 62 mm OD, 18 mm Width
MI ITEM #00137861
MFR #K 55X62X18
List Price$64.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
K 55X62X18

Needle Roller Bearing - 55 mm Bore, 62 mm OD, 18 mm Width
MI ITEM #00137861
MFR #K 55X62X18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$64.24/each for your price

Overview

Mfr description
K 55X62X18 UNIT CAGE

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Number Of Rows
    1
  • Bore Type
    Straight
  • Bearing Material
    Bearing steel
  • Radial Dynamic Load Capacity
    7666 lbf
  • Cage Material
    Sheet Steel
  • Radial Static Load Capacity
    15961 lbf
  • Material
    Bearing steel
  • Max Rpm
    8500 rpm
  • Series
    K
  • Finish Coating
    Uncoated
  • Manufacturer Product Page
  • Weight
    0.12 lbs
  • Product Type
    Needle Roller Bearings
  • Long Description
    The K 55X62X18 Needle Roller Bearing features a 55 mm bore diameter, 62 mm outside diameter, 18 mm overall width, and a weight of 0.12 lbs, making it suitable for demanding applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text