Motion
K 55X63X20

SKF
K 55X63X20

Needle Roller Bearing - 55 mm Bore, 63 mm OD, 20 mm Width
Mi Item #00137867
MFR #K 55X63X20
Price$73.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
K 55X63X20

Needle Roller Bearing - 55 mm Bore, 63 mm OD, 20 mm Width
Mi Item #00137867
MFR #K 55X63X20

Mfr description
K 55X63X20 UNIT CAGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73.93/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Outside Diameter  
    63 mm
  • Overall Width  
    20 mm
  • Weight
    0.15 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Sheet Steel
  • Finish Coating
    Uncoated
  • Long Description
    The K 55X63X20 Needle Roller Bearing features a 55 mm bore diameter, 63 mm outside diameter, 20 mm overall width, and a weight of 0.15 lbs, making it ideal for heavy-duty equipment.
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    8500 rpm
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    8543 lbf
  • Radial Static Load Capacity
    16861 lbf
  • Series
    K
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)