Motion
K 58X64X19
Needle Roller & Cage Assembly - 58 mm Bore, 64 mm OD, 19 mm Width, Open
MI ITEM #00137883
MFR #K 58X64X19
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller & Cage Assembly - 58 mm Bore, 64 mm OD, 19 mm Width, Open
MI ITEM #00137883
MFR #K 58X64X19

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
K 58X64X19 UNIT CAGE

Specifications

  • Needle Bearing Type
    Roller & Cage Assembly
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    1
  • Bearing Material
    Steel
  • Manufacturer Catalog
  • Manufacturer Upc Number
    035373073139
  • UPC_NO
    035373073139
  • Product Type
    Needle Roller Bearings
  • Long Description
    The K 58X64X19 Needle Roller & Cage Assembly features a 58 mm bore diameter, 64 mm outside diameter, and 19 mm overall width with an open closure type, making it suitable for machinery applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text