Motion
K 60X65X20

SKF
K 60X65X20

Needle Roller Bearing - 60 mm Bore, 65 mm OD, 20 mm Width, Open
Mi Item #00137894
MFR #K 60X65X20
Price$48.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
K 60X65X20

Needle Roller Bearing - 60 mm Bore, 65 mm OD, 20 mm Width, Open
Mi Item #00137894
MFR #K 60X65X20

Mfr description
K 60X65X20 UNIT CAGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.19/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter  
    65 mm
  • Overall Width  
    20 mm
  • Precision Rating
    Not Rated
  • Weight
    0.14 lbs

Details

  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    No Flange
  • Long Description
    The K 60X65X20 Needle Roller Bearing features a 60 mm bore diameter, 65 mm outside diameter, 20 mm overall width, open closure type, and a weight of 0.14 lbs, making it ideal for industrial gear assemblies.
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    7316577126917
  • Max Rpm
    8000 rpm
  • Needle Bearing Type
    Roller & Cage Assembly
  • Number Of Rows
    One
  • Operating Temperature Range
    Maximum of +250 °F °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    28.1 kN
  • Radial Static Load Capacity
    72 kN
  • Series
    K
  • UPC_NO
    7316577126917
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)