Motion
K60X66X33-ZW

INA (SCHAEFFLER)
K60X66X33-ZW

Needle Roller Bearing - 60 mm Bore, 66 mm OD, 33 mm Width, Open
MI ITEM #00137902
MFR #K60X66X33-ZW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
K60X66X33-ZW

Needle Roller Bearing - 60 mm Bore, 66 mm OD, 33 mm Width, Open
MI ITEM #00137902
MFR #K60X66X33-ZW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
K60X66X33-ZW-A/0-7

Specifications

  • Needle Bearing Type
    Roller & Cage Assembly
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    Two
  • Radial Dynamic Load Capacity
    10300 lbf
  • Cage Material
    Steel
  • Radial Static Load Capacity
    25000 lbf
  • Max Rpm
    8000 rpm
  • Flanges
    No Flange
  • Series
    K
  • Lubrication Hole Type
    No Hole
  • Precision Rating
    Not Rated
  • UPC_NO
    4012802696486
  • Weight
    0.27 lbs
  • Product Type
    Needle Roller Bearings
  • Long Description
    The K60X66X33-ZW Needle Roller Bearing features a 60 mm bore diameter, 66 mm outside diameter, 33 mm overall width, open closure type, and a weight of 0.27 lbs, making it suitable for heavy-load industrial systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text