Overview
Mfr description
K 60X68X15 UNIT CAGE
Specifications
- Needle Bearing TypeRoller & Cage Assembly
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeOpen
- Number Of Rows1
- Bearing MaterialSteel
- Manufacturer Catalog
- Product TypeNeedle Roller Bearings
- Long DescriptionThe K 60X68X15 Needle Roller & Cage Assembly features a 60 mm bore diameter, 68 mm outside diameter, and 15 mm overall width with an open closure type, making it ideal for compact systems.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data