Motion
K60X68X23
Needle Roller Bearing - 60 mm Bore, 68 mm OD, 23 mm Width, Open
MI ITEM #00137907
MFR #K60X68X23
Price$100.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 60 mm Bore, 68 mm OD, 23 mm Width, Open
MI ITEM #00137907
MFR #K60X68X23

Mfr description
K60X68X23-A/0-7
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$100.81/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter  
    68 mm
  • Overall Width  
    23 mm
  • Precision Rating
    Not Rated
  • Weight
    0.25 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    No Flange
  • Long Description
    The K60X68X23 Needle Roller Bearing features a 60 mm bore diameter, 68 mm outside diameter, 23 mm overall width, open closure type, and a weight of 0.25 lbs, making it suitable for machinery applications.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    7500 rpm
  • Needle Bearing Type
    Roller & Cage Assembly
  • Number Of Rows
    One
  • Operating Temperature Range
    -22 to 284 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    11100 lbf
  • Radial Static Load Capacity
    22700 lbf
  • Roller Type
    Needle Roller
  • Series
    K
  • Standards Met
    DIN 5405-1/ISO 3030
  • UPC_NO
    4012802698619

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)