Motion
K60X68X25
Needle Roller Bearing - 60 mm Bore, 68 mm OD, 25 mm Width, Open
Mi Item #00137910
MFR #K60X68X25
Price$68.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 60 mm Bore, 68 mm OD, 25 mm Width, Open
Mi Item #00137910
MFR #K60X68X25

Mfr description
K60X68X25-A/0-7
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$68.57/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter  
    68 mm
  • Overall Width  
    25 mm
  • Precision Rating
    Not Rated
  • Weight
    0.23 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    No Flange
  • Long Description
    The K60X68X25 Needle Roller Cage Assembly features a 60 mm bore diameter, 68 mm outside diameter, 25 mm width, and weighs 0.21 lb, making it suitable for industrial assemblies.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    7500 rpm
  • Needle Bearing Type
    Roller & Cage Assembly
  • Number Of Rows
    One
  • Operating Temperature Range
    -22 to 284 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    11900 lbf
  • Radial Static Load Capacity
    25000 lbf
  • Roller Type
    Needle Roller
  • Series
    K
  • Standards Met
    DIN 5405-1/ISO 3030
  • UPC_NO
    4012802368000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)