Motion
K 60X68X25

SKF
K 60X68X25

Needle Roller Bearing - 60 mm Bore, 68 mm OD, 25 mm Width
MI ITEM #00137911
MFR #K 60X68X25
List Price$88.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
K 60X68X25

Needle Roller Bearing - 60 mm Bore, 68 mm OD, 25 mm Width
MI ITEM #00137911
MFR #K 60X68X25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$88.78/each for your price

Overview

Mfr description
K 60X68X25 UNIT CAGE

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Number Of Rows
    1
  • Bore Type
    Straight
  • Bearing Material
    Bearing steel
  • Radial Dynamic Load Capacity
    11510 lbf
  • Cage Material
    Sheet Steel
  • Radial Static Load Capacity
    25179 lbf
  • Material
    Bearing steel
  • Max Rpm
    7500 rpm
  • Series
    K
  • Finish Coating
    Uncoated
  • Manufacturer Product Page
  • Weight
    0.2 lbs
  • Product Type
    Needle Roller Bearings
  • Long Description
    The K 60X68X25 Needle Roller Bearing features a 60 mm bore diameter, 68 mm outside diameter, 25 mm overall width, and a weight of 0.2 lbs, making it suitable for industrial systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text