Motion
K 64X70X16
Needle Roller & Cage Assembly - 64 mm Bore, 70 mm OD, 16 mm Width, Open
MI ITEM #00137921
MFR #K 64X70X16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller & Cage Assembly - 64 mm Bore, 70 mm OD, 16 mm Width, Open
MI ITEM #00137921
MFR #K 64X70X16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
K 64X70X16 UNIT CAGE

Specifications

  • Needle Bearing Type
    Roller & Cage Assembly
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    1
  • Bearing Material
    Steel
  • Radial Dynamic Load Capacity
    28000 N
  • Radial Static Load Capacity
    60000 N
  • Max Rpm
    7300 rpm
  • Manufacturer Catalog
  • Manufacturer Upc Number
    035373073337
  • UPC_NO
    035373073337
  • Product Type
    Needle Roller Bearings
  • Long Description
    The K 64X70X16 Needle Roller & Cage Assembly features a 64 mm bore diameter, 70 mm outside diameter, and 16 mm overall width with an open closure type, making it ideal for precision systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text