Motion
K65X70X20-FPS

INA (SCHAEFFLER)
K65X70X20-FPS

Needle Roller Bearing - 65 mm Bore, 70 mm OD, 20 mm Width, Open
MI ITEM #00137924
MFR #K65X70X20-FPS
Your Price$56.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
K65X70X20-FPS

Needle Roller Bearing - 65 mm Bore, 70 mm OD, 20 mm Width, Open
MI ITEM #00137924
MFR #K65X70X20-FPS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$56.91/each(List $78.54)

Overview

Mfr description
K65X70X20-A/0-7

Specifications

  • Needle Bearing Type
    Roller & Cage Assembly
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    One
  • Radial Dynamic Load Capacity
    6900 lbf
  • Cage Material
    Steel
  • Radial Static Load Capacity
    17300 lbf
  • Max Rpm
    7500 rpm
  • Flanges
    No Flange
  • Series
    K
  • Lubrication Hole Type
    No Hole
  • Precision Rating
    Not Rated
  • Standards Met
    DIN 5405-1/ISO 3030
  • UPC_NO
    4012802699647
  • Weight
    0.15 lbs
  • Product Type
    Needle Roller Bearings
  • Long Description
    The K65X70X20-FPS Needle Roller Bearing features a 65 mm bore diameter, 70 mm outside diameter, 20 mm overall width, open closure type, and a weight of 0.15 lbs, making it suitable for compact high-speed applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text