Motion
K65X70X20CH

JTEKT KOYO (NRB)
K65X70X20CH

Needle Roller Bearing - 65 mm Bore, 70 mm OD, 20 mm Width, Open
Mi Item #00137925
MFR #K65X70X20CH
Price$51.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
K65X70X20CH

Needle Roller Bearing - 65 mm Bore, 70 mm OD, 20 mm Width, Open
Mi Item #00137925
MFR #K65X70X20CH

Mfr description
K65X70X20CH BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.32/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Outside Diameter  
    70 mm
  • Overall Width  
    20 mm
  • Precision Rating
    Not Rated
  • Weight
    0.12 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    No Flange
  • Long Description
    The K65X70X20CH Needle Roller Bearing features a 65 mm bore diameter, 70 mm outside diameter, 20 mm overall width, open closure type, and a weight of 0.12 lbs, making it ideal for compact mechanical systems.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    6400 rpm
  • Needle Bearing Type
    Roller & Cage Assembly
  • Operating Temperature Range
    -22 to 230 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    6430 lbf
  • Radial Static Load Capacity
    15600 lbf
  • Roller Type
    Needle Roller
  • Series
    K
  • Standards Met
    ANSI/ABMA 18.1, DIN 5405 Part 1, ISO 3030
  • Type Of Bearing
    Radial Needle Roller and Cage Assembly
  • UPC_NO
    605790209000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)