Overview
Mfr description
K 65X72X21A UNIT CAGE
Specifications
- Needle Bearing TypeRoller & Cage Assembly
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeOpen
- Number Of Rows1
- Bearing MaterialSteel
- Manufacturer Catalog
- Product TypeNeedle Roller Bearings
- Long DescriptionThe K 65X72X21A Needle Roller & Cage Assembly features a 65 mm bore diameter, 72 mm outside diameter, and 21 mm overall width with an open closure type, making it suitable for industrial equipment.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data