Motion
K65X73X30H
Needle Roller Bearing - 65 mm Bore, 73 mm OD, 30 mm Width, Open
MI ITEM #00137934
MFR #K65X73X30H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 65 mm Bore, 73 mm OD, 30 mm Width, Open
MI ITEM #00137934
MFR #K65X73X30H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Outside Diameter  
    73 mm
  • Overall Width  
    30 mm
  • Precision Rating
    Not Rated
  • Weight
    0.35 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    No Flange
  • Long Description
    The K65X73X30H Needle Roller Bearing features a 65 mm bore diameter, 73 mm outside diameter, 30 mm overall width, open closure type, and a weight of 0.35 lbs, making it suitable for heavy-duty machinery.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    6500 rpm
  • Needle Bearing Type
    Roller & Cage Assembly
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    13500 lbf
  • Radial Static Load Capacity
    29100 lbf
  • Series
    K
  • Standards Met
    ANSI/ABMA 18.1, DIN 5405 Part 1, ISO 3030
  • UPC_NO
    605790213052

Overview

Mfr description
K65X73X30H BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text