Motion
K 68X74X35 ZW

INA (SCHAEFFLER)
K 68X74X35 ZW

Needle Roller & Cage Assembly - 68 mm Bore, 74 mm OD, 35 mm Width, Open
MI ITEM #00137942
MFR #K 68X74X35 ZW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
K 68X74X35 ZW

Needle Roller & Cage Assembly - 68 mm Bore, 74 mm OD, 35 mm Width, Open
MI ITEM #00137942
MFR #K 68X74X35 ZW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
K 68X74X35 ZW UNIT CAGE

Specifications

  • Needle Bearing Type
    Roller & Cage Assembly
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    1
  • Bearing Material
    Steel
  • Radial Dynamic Load Capacity
    48500 N
  • Radial Static Load Capacity
    125000 N
  • Max Rpm
    6900 rpm
  • Manufacturer Catalog
  • Product Type
    Needle Roller Bearings
  • Long Description
    The K 68X74X35 ZW Needle Roller & Cage Assembly features a 68 mm bore diameter, 74 mm outside diameter, and 35 mm overall width with an open closure type, making it suitable for heavy-duty systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought