Motion
K70X76X20F
Needle Roller Bearing - 70 mm Bore, 76 mm OD, 20 mm Width, Open
MI ITEM #00137946
MFR #K70X76X20F
Price$78.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 70 mm Bore, 76 mm OD, 20 mm Width, Open
MI ITEM #00137946
MFR #K70X76X20F

Mfr description
K70X76X20F BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$78.10/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Outside Diameter  
    76 mm
  • Overall Width  
    20 mm
  • Precision Rating
    Not Rated
  • Weight
    0.19 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    No Flange
  • Long Description
    The K70X76X20F Needle Roller Bearing features a 70 mm bore diameter, 76 mm outside diameter, 20 mm overall width, open closure type, and a weight of 0.19 lbs, making it ideal for heavy-duty machinery.
  • Lubrication Hole Type
    No Hole
  • Lubrication Type
    Rust Preventative
  • Max Rpm
    5900 rpm
  • Needle Bearing Type
    Roller & Cage Assembly
  • Number Of Rows
    1
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    8120 lbf
  • Radial Static Load Capacity
    19000 lbf
  • Roller Type
    Needle Roller
  • Series
    K
  • Standards Met
    ANSI/ABMA 18.1
  • Type Of Bearing
    Radial Needle Roller and Cage Assembly
  • UPC_NO
    605790200489

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)