Overview
Mfr description
K70X78X23-TV/0-7
Specifications
- Needle Bearing TypeRoller & Cage Assembly
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeOpen
- Number Of RowsOne
- Operating Temperature Range-22 to 248 °F
- Cage MaterialPolyamide 66
- FlangesNo Flange
- SeriesK
- Lubrication Hole TypeNo Hole
- Precision RatingNot Rated
- UPC_NO4047643175609
- Weight0.19 lbs
- Roller TypeNeedle Roller
- Product TypeNeedle Roller Bearings
- Long DescriptionThe K70X78X23-TV Needle Roller Bearing features a 70 mm bore diameter, 78 mm outside diameter, 23 mm overall width, open closure type, and a weight of 0.19 lbs, making it suitable for industrial machinery.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data