Motion
K 73X79X20A

INA (SCHAEFFLER)
K 73X79X20A

Needle Roller & Cage Assembly - 73 mm Bore, 79 mm OD, 20 mm Width, Open
MI ITEM #00137961
MFR #K 73X79X20A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
K 73X79X20A

Needle Roller & Cage Assembly - 73 mm Bore, 79 mm OD, 20 mm Width, Open
MI ITEM #00137961
MFR #K 73X79X20A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
K 73X79X20A UNIT CAGE

Specifications

  • Needle Bearing Type
    Roller & Cage Assembly
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    1
  • Bearing Material
    Steel
  • Radial Dynamic Load Capacity
    37000 N
  • Radial Static Load Capacity
    90000 N
  • Max Rpm
    6400 rpm
  • Manufacturer Catalog
  • Manufacturer Upc Number
    035373073665
  • UPC_NO
    035373073665
  • Product Type
    Needle Roller Bearings
  • Long Description
    The K 73X79X20A Needle Roller & Cage Assembly features a 73 mm bore diameter, 79 mm outside diameter, and 20 mm overall width with an open closure type, making it ideal for compact assemblies.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text