Motion
K 75X83X23

SKF
K 75X83X23

Needle Roller Bearing - 75 mm Bore, 83 mm OD, 23 mm Width
Mi Item #00137969
MFR #K 75X83X23
Price$111.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
K 75X83X23

Needle Roller Bearing - 75 mm Bore, 83 mm OD, 23 mm Width
Mi Item #00137969
MFR #K 75X83X23

Mfr description
K 75X83X23 UNIT CAGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$111.03/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Outside Diameter  
    83 mm
  • Overall Width  
    23 mm
  • Weight
    0.28 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Sheet Steel
  • Finish Coating
    Uncoated
  • Long Description
    The K 75X83X23 Needle Roller Bearing features a 75 mm bore diameter, 83 mm outside diameter, 23 mm overall width, and a weight of 0.28 lbs, making it suitable for heavy-duty machinery.
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    6300 rpm
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    10633 lbf
  • Radial Static Load Capacity
    24729 lbf
  • Series
    K
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)