Motion
K 75X83X35ZW

INA (SCHAEFFLER)
K 75X83X35ZW

Needle Roller & Cage Assembly - 75 mm Bore, 83 mm OD, 35 mm Width, Open
MI ITEM #00137973
MFR #K 75X83X35ZW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
K 75X83X35ZW

Needle Roller & Cage Assembly - 75 mm Bore, 83 mm OD, 35 mm Width, Open
MI ITEM #00137973
MFR #K 75X83X35ZW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
K 75X83X35ZW UNIT CAGE

Specifications

  • Needle Bearing Type
    Roller & Cage Assembly
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    1
  • Bearing Material
    Steel
  • Radial Dynamic Load Capacity
    63000 N
  • Radial Static Load Capacity
    147000 N
  • Max Rpm
    6200 rpm
  • Manufacturer Catalog
  • Manufacturer Upc Number
    035373429677
  • UPC_NO
    035373429677
  • Product Type
    Needle Roller Bearings
  • Long Description
    The K 75X83X35ZW Needle Roller & Cage Assembly features a 75 mm bore diameter, 83 mm outside diameter, and 35 mm overall width with an open closure type, making it suitable for extended-width configurations.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text