Motion
K80X86X20
Needle Roller Bearing - 80 mm Bore, 86 mm OD, 20 mm Width, Open
Mi Item #00137975
MFR #K80X86X20
Price$86.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 80 mm Bore, 86 mm OD, 20 mm Width, Open
Mi Item #00137975
MFR #K80X86X20

Mfr description
K80X86X20-A/0-7
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$86.77/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Outside Diameter  
    86 mm
  • Overall Width  
    20 mm
  • Precision Rating
    Not Rated
  • Weight
    0.22 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    No Flange
  • Long Description
    The K80X86X20 Needle Roller Bearing features a 80 mm bore diameter, 86 mm outside diameter, 20 mm overall width, open closure type, and a weight of 0.17 lbs, making it suitable for demanding systems.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    6000 rpm
  • Needle Bearing Type
    Roller & Cage Assembly
  • Number Of Rows
    One
  • Operating Temperature Range
    -22 to 284 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    8700 lbf
  • Radial Static Load Capacity
    22000 lbf
  • Roller Type
    Needle Roller
  • Series
    K
  • Standards Met
    DIN 5405-1/ISO 3030
  • Type Of Bearing
    Machined Needle Roller Bearing
  • UPC_NO
    4012802700534
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)