Motion
K80X88X46-ZW

INA (SCHAEFFLER)
K80X88X46-ZW

Needle Roller Bearing - 80 mm Bore, 88 mm OD, 46 mm Width, Open
MI ITEM #00137985
MFR #K80X88X46-ZW
Price$202.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
K80X88X46-ZW

Needle Roller Bearing - 80 mm Bore, 88 mm OD, 46 mm Width, Open
MI ITEM #00137985
MFR #K80X88X46-ZW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$202.92/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Outside Diameter  
    88 mm
  • Overall Width  
    46 mm
  • Precision Rating
    Not Rated
  • Weight
    0.69 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    No Flange
  • Long Description
    The K80X88X46-ZW Needle Roller Bearing features a 80 mm bore diameter, 88 mm outside diameter, 46 mm overall width, open closure type, and a weight of 0.69 lbs, making it suitable for industrial machinery.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    6000 rpm
  • Needle Bearing Type
    Roller & Cage Assembly
  • Number Of Rows
    Two
  • Operating Temperature Range
    -22 to 284 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    19800 lbf
  • Radial Static Load Capacity
    52000 lbf
  • Roller Type
    Needle Roller
  • Series
    K
  • UPC_NO
    4047643172783

Overview

Mfr description
K80X88X46-ZW-A/0-7

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought