Motion
K 90X98X27
Needle Roller & Cage Assembly - 90 mm Bore, 98 mm OD, 27 mm Width, Open
Mi Item #00137996
MFR #K 90X98X27
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller & Cage Assembly - 90 mm Bore, 98 mm OD, 27 mm Width, Open
Mi Item #00137996
MFR #K 90X98X27

Mfr description
K 90X98X27 UNIT CAGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Outside Diameter  
    98 mm
  • Overall Width  
    27 mm

Details

  • Bearing Material
    Steel
  • Closure Type
    Open
  • Long Description
    The K 90X98X27 Needle Roller & Cage Assembly features a 90 mm bore diameter, 98 mm outside diameter, and 27 mm overall width with an open closure type, making it ideal for industrial equipment.
  • Manufacturer Catalog
  • Manufacturer Upc Number
    035373075058
  • Max Rpm
    5200 rpm
  • Needle Bearing Type
    Roller & Cage Assembly
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    61000 N
  • Radial Static Load Capacity
    150000 N
  • UPC_NO
    035373075058
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)