Overview
Mfr description
K95X102X21-A/0-7
Specifications
- Needle Bearing TypeRoller & Cage Assembly
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeOpen
- Number Of RowsOne
- Operating Temperature Range-22 to 284 °F
- Cage MaterialSteel
- FlangesNo Flange
- SeriesK
- Lubrication Hole TypeNo Hole
- Precision RatingNot Rated
- UPC_NO4012802695991
- Weight0.33 lbs
- Roller TypeNeedle Roller
- Type Of BearingMachined Needle Roller Bearing
- Product TypeNeedle Roller Bearings
- Long DescriptionThe K95X102X21 is best suited for heavy-duty industrial shaft support and high radial load machinery.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data