Motion
K 95X102X31

INA (SCHAEFFLER)
K 95X102X31

Needle Roller & Cage Assembly - 95 mm Bore, 102 mm OD, 31 mm Width, Open
Mi Item #00138002
MFR #K 95X102X31
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
K 95X102X31

Needle Roller & Cage Assembly - 95 mm Bore, 102 mm OD, 31 mm Width, Open
Mi Item #00138002
MFR #K 95X102X31

Mfr description
K 95X102X31 UNIT CAGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    95 mm
  • Outside Diameter  
    102 mm
  • Overall Width  
    31 mm

Details

  • Bearing Material
    Steel
  • Closure Type
    Open
  • Long Description
    The K 95X102X31 Needle Roller & Cage Assembly features a 95 mm bore diameter, 102 mm outside diameter, and 31 mm overall width with an open closure type, making it suitable for heavy-duty industrial applications.
  • Manufacturer Catalog
  • Needle Bearing Type
    Roller & Cage Assembly
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)