Overview
Mfr description
K 105X112X31A UNIT CAGE
Specifications
- Needle Bearing TypeRoller & Cage Assembly
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeOpen
- Number Of Rows1
- Bearing MaterialSteel
- Manufacturer Catalog
- Product TypeNeedle Roller Bearings
- Long DescriptionThe K 105X112X31A Needle Roller & Cage Assembly features a 105 mm bore diameter, 112 mm outside diameter, and 31 mm overall width with an open closure type, making it suitable for heavy-duty equipment.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data