Motion
K105X113X30

INA (SCHAEFFLER)
K105X113X30

Needle Roller Bearing - 105 mm Bore, 113 mm OD, 30 mm Width, Open
Mi Item #00138026
MFR #K105X113X30
Price$422.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
K105X113X30

Needle Roller Bearing - 105 mm Bore, 113 mm OD, 30 mm Width, Open
Mi Item #00138026
MFR #K105X113X30

Mfr description
K105X113X30-A/0-7
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$422.29/each

Specifications

Dimensions

  • Bore Diameter  
    105 mm
  • Outside Diameter  
    113 mm
  • Overall Width  
    30 mm
  • Precision Rating
    Not Rated
  • Weight
    0.57 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    No Flange
  • Long Description
    The K105X113X30 Needle Roller Bearing features a 105 mm bore diameter, 113 mm outside diameter, 30 mm overall width, open closure type, and a weight of 0.57 lbs, making it ideal for industrial machinery.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    4500 rpm
  • Needle Bearing Type
    Roller & Cage Assembly
  • Number Of Rows
    One
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    16200 lbf
  • Radial Static Load Capacity
    44500 lbf
  • Roller Type
    Needle Roller
  • Series
    K
  • Standards Met
    DIN 5405-1
  • UPC_NO
    4012802696196
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)