Motion
K 110X117X24A

INA (SCHAEFFLER)
K 110X117X24A

Needle Roller & Cage Assembly - 110 mm Bore, 117 mm OD, 24 mm Width, Open
MI ITEM #00138029
MFR #K 110X117X24A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
K 110X117X24A

Needle Roller & Cage Assembly - 110 mm Bore, 117 mm OD, 24 mm Width, Open
MI ITEM #00138029
MFR #K 110X117X24A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Outside Diameter  
    117 mm
  • Overall Width  
    24 mm
  • Weight
    0.45 lbs

Details

  • Bearing Material
    Steel
  • Closure Type
    Open
  • Long Description
    The K 110X117X24A Needle Roller & Cage Assembly features a 110 mm bore diameter, 117 mm outside diameter, 24 mm overall width, open closure type, and a weight of 0.45 lbs, making it suitable for machinery systems.
  • Manufacturer Catalog
  • Max Rpm
    4300 rpm
  • Needle Bearing Type
    Roller & Cage Assembly
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    56000 N
  • Radial Static Load Capacity
    158000 N

Overview

Mfr description
K 110X117X24A UNIT CAGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought