Motion
618/560 MA

SKF
618/560 MA

Radial/Deep Groove Ball Bearing - Straight Bore, 560 mm ID, 680 mm OD, 56 mm Width, Open, Without Snap Ring
Mi Item #00138037
MFR #618/560 MA
Price$51,725.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
618/560 MA

Radial/Deep Groove Ball Bearing - Straight Bore, 560 mm ID, 680 mm OD, 56 mm Width, Open, Without Snap Ring
Mi Item #00138037
MFR #618/560 MA

Mfr description
618/560 MA BRG
  • Deep groove ball bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51,725.41/each

Specifications

Dimensions

  • Bore Diameter  
    560 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    2.5 mm
  • Inner Ring Width
    56 mm
  • Outside Diameter  
    680 mm
  • Overall Width  
    56 mm
  • Precision Rating
    ABEC 1
  • Weight
    142.63 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Description
    618/560 MA BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The 618/560 MA is a radial deep groove ball bearing with a 560mm straight bore, open design, and 680mm OD, suited for heavy machinery.
  • Manufacturer Catalog Number
    618/560 MA
  • Max Rpm
    1300 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    77500 lbf
  • Radial Static Load Capacity
    156200 lbf
  • Seal Type
    Open
  • Series
    618
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316577100573
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)