Motion
BA 6

SKF
BA 6

Ball Thrust Bearing - Single-Direction, 6 mm Bore, 14 mm OD, 5 mm Width
Mi Item #00138047
MFR #BA 6
Price$147.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BA 6

Ball Thrust Bearing - Single-Direction, 6 mm Bore, 14 mm OD, 5 mm Width
Mi Item #00138047
MFR #BA 6

Mfr description
BA6 THRUST BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$147.27/each

Specifications

Dimensions

  • Bore Diameter  
    6 mm
  • Fillet Radius
    0.2 mm
  • Outside Diameter  
    14 mm
  • Outside Diameter Design
    Straight
  • Overall Width  
    5 mm
  • Precision Rating
    Not Rated
  • Weight
    0.01 lbs

Details

  • Bearing Material
    Bearing Steel
  • Cage Material
    Steel
  • Coating
    Uncoated
  • Dynamic Load Capacity
    400 lbf
  • Manufacturer Product Page
  • Max Rpm
    24000 rpm
  • Product Type
    Ball Thrust Bearings
  • Radial Dynamic Load Capacity
    1.78 kN
  • Series
    BA
  • Static Load Capacity
    432 lbf
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    7316577732521
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)