Motion
HK2530-2RS
Drawn Cup Needle Roller Bearing - Open Ends, 25 mm Bore, 32 mm OD, 30 mm Width, Sealed
Mi Item #00138053
MFR #HK2530-2RS
Price$48.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 25 mm Bore, 32 mm OD, 30 mm Width, Sealed
Mi Item #00138053
MFR #HK2530-2RS

Mfr description
HK2530-2RS-L271
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$48.76/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    32 mm
  • Overall Width  
    30 mm
  • Weight
    0.15 lbs

Details

  • Bearing Material
    Steel
  • Closure Type
    Sealed
  • Compatible Inner Ring
    IR20X25X30-XL
  • Drawn Cup Type
    Open Ends
  • Long Description
    The HK2530-2RS Drawn Cup Needle Roller Bearing features a 25 mm bore diameter, sealed closure type with open ends drawn cup design, 32 mm outside diameter, 30 mm overall width, and 0.15 lbs weight, making it well suited for heavy-duty equipment requiring sealing protection.
  • Manufacturer Product Page
  • Max Rpm
    6100 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    -4 to 212 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    HK
  • Standards Met
    DIN 618-2
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing Open End
  • UPC_NO
    4012802609530
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)