Motion
61876-M
Radial/Deep Groove Ball Bearing - Straight Bore, 380 mm ID, 480 mm OD, 46 mm Width, Open, Without Snap Ring
MI ITEM #00138081
MFR #61876-M
Price$18,695.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 380 mm ID, 480 mm OD, 46 mm Width, Open, Without Snap Ring
MI ITEM #00138081
MFR #61876-M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$18,695.84/each

Specifications

Dimensions

  • Bore Diameter  
    380 mm
  • Fillet Radius
    2.1 mm
  • Outside Diameter  
    480 mm
  • Overall Width  
    46 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    45.32 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    61876-M
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    The 61876-M Radial/Deep Groove Ball Bearing features 380 mm bore diameter, straight bore, open closure, 480 mm outside diameter, and 46 mm width.
  • Manufacturer Catalog Number
    61876-M
  • Max Rpm
    2250 rpm
  • Operating Temperature Range
    Maximum of +200 °C
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    232000 N
  • Radial Static Load Capacity
    320000 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    618
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 625-1
  • UPC_NO
    4012801202657

Overview

Mfr description
61876-M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text