Motion
6876M
Radial/Deep Groove Ball Bearing - Straight Bore, 380 mm ID, 480 mm OD, 46 mm Width, Open, Without Snap Ring
Mi Item #00138082
MFR #6876M
Price$18,018.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 380 mm ID, 480 mm OD, 46 mm Width, Open, Without Snap Ring
Mi Item #00138082
MFR #6876M

Mfr description
6876M BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18,018.76/each

Specifications

Dimensions

  • Bore Diameter  
    380 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    46 mm
  • Outside Diameter  
    480 mm
  • Overall Width  
    46 mm

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    6876M BRG
  • Harmonization Code
    8482105056
  • Internal Clearance
    C0
  • Long Description
    The 6876M is a 380 mm bore radial/deep groove ball bearing with a 480 mm OD and 46 mm width, open for standard use.
  • Manufacturer Catalog Number
    6876M
  • Manufacturer Upc Number
    029176026720
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176026720
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)