Motion
K 170X180X46

INA (SCHAEFFLER)
K 170X180X46

Needle Roller & Cage Assembly - 170 mm Bore, 180 mm OD, 46 mm Width, Open
MI ITEM #00138091
MFR #K 170X180X46
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
K 170X180X46

Needle Roller & Cage Assembly - 170 mm Bore, 180 mm OD, 46 mm Width, Open
MI ITEM #00138091
MFR #K 170X180X46

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    170 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    46 mm
  • Weight
    2.11 lbs

Details

  • Bearing Material
    Steel
  • Closure Type
    Open
  • Long Description
    The K 170X180X46 Needle Roller & Cage Assembly features a 170 mm bore diameter, 180 mm outside diameter, 46 mm overall width, open closure type, and a weight of 2.11 lbs, making it ideal for demanding systems.
  • Manufacturer Catalog
  • Manufacturer Upc Number
    035373069606
  • Needle Bearing Type
    Roller & Cage Assembly
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearings
  • UPC_NO
    035373069606

Overview

Mfr description
K 170X180X46 UNIT CAGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought