Motion
K220X230X42

INA (SCHAEFFLER)
K220X230X42

Needle Roller Bearing - 220 mm Bore, 230 mm OD, 42 mm Width, Open
Mi Item #00138101
MFR #K220X230X42
Price$4,996.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
K220X230X42

Needle Roller Bearing - 220 mm Bore, 230 mm OD, 42 mm Width, Open
Mi Item #00138101
MFR #K220X230X42

Mfr description
K220X230X42/0-7
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,996.68/each

Specifications

Dimensions

  • Bore Diameter  
    220 mm
  • Outside Diameter  
    230 mm
  • Overall Width  
    42 mm
  • Precision Rating
    Not Rated
  • Weight
    2.09 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    No Flange
  • Long Description
    The K220X230X42 Needle Roller Bearing features a 220 mm bore diameter, 230 mm outside diameter, 42 mm overall width, open closure type, and a weight of 2.09 lbs, making it suitable for heavy industrial equipment.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    2200 rpm
  • Needle Bearing Type
    Roller & Cage Assembly
  • Number Of Rows
    One
  • Operating Temperature Range
    -22 to 284 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    35500 lbf
  • Radial Static Load Capacity
    133000 lbf
  • Roller Type
    Needle Roller
  • Series
    K
  • Standards Met
    DIN 5405-1/ISO 3030
  • UPC_NO
    4047643172004
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)