Motion
KH1026
Closed Round Rail Ball Bushing - KH Series, 10 mm Shaft Diameter, 17 mm Outside Diameter, 26 mm Overall Length, Closed
Mi Item #00138105
MFR #KH1026
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Closed Round Rail Ball Bushing - KH Series, 10 mm Shaft Diameter, 17 mm Outside Diameter, 26 mm Overall Length, Closed
Mi Item #00138105
MFR #KH1026

Mfr description
KH10 LINEAR BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outer Ring Width
    26 mm
  • Outside Diameter
    17 mm
  • Overall Length
    26 mm
  • Precision Rating
    Not Rated
  • Shaft Diameter  
    10 mm

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Closed
  • Lubrication
    Linear Lube
  • Operating Temperature Range
    -30 to +80 °C
  • Series
    KH
  • UPC_NO
    035373282555
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)